Overview
Mfr description
2213-K-2RS-TVH-C3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Product TypeSelf-Aligning Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data