1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
2220-M-C3
Self-Aligning Ball Bearing - Straight
MI ITEM #
06603441
MFR #
2220-M-C3
Price
$2,727.38
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
FAG (SCHAEFFLER) 2220-M-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
2220-M-C3
Self-Aligning Ball Bearing - Straight
MI ITEM #
06603441
MFR #
2220-M-C3
Mfr description
2220-M-C3
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,727
.38
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
100 mm
Outside
Diameter
180 mm
Overall
Width
46 mm
Details
Bore Type
Straight
Product Type
Self-Aligning Ball Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items