Motion
22256-BEA-XL-MB1-C3

FAG (SCHAEFFLER)
22256-BEA-XL-MB1-C3

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 130 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #06603448
MFR #22256-BEA-XL-MB1-C3
List Price$31,396.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22256-BEA-XL-MB1-C3

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 130 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #06603448
MFR #22256-BEA-XL-MB1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,396.53/each for your price

Overview

Mfr description
22256-BEA-XL-MB1-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1.650 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    4 mm
  • Series
    222
  • Weight
    239.113 lbs
  • Maximum Speed
    1.650 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 222..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text