Motion
22264-BEA-XL-MB1-C3

FAG (SCHAEFFLER)
22264-BEA-XL-MB1-C3

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 150 mm Width, Straight Bore, Open, C3
MI ITEM #06603450
MFR #22264-BEA-XL-MB1-C3
Price$52,268.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22264-BEA-XL-MB1-C3

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 150 mm Width, Straight Bore, Open, C3
MI ITEM #06603450
MFR #22264-BEA-XL-MB1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52,268.11/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    150 mm
  • Weight
    375.888 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 222..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1.410 rpm
  • Maximum Speed
    1.410 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222

Overview

Mfr description
22264-BEA-XL-MB1-C3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought