Motion
22328-E1-XL-K-T41A

FAG (SCHAEFFLER)
22328-E1-XL-K-T41A

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #06603462
MFR #22328-E1-XL-K-T41A
Price$5,218.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22328-E1-XL-K-T41A

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #06603462
MFR #22328-E1-XL-K-T41A

Mfr description
22328-E1-XL-K-T41A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,218.55/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Weight
    72.598 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 223..-E1-K-T41A, For oscillating load with restricted diameter tolerances, with tapered bore
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2.420 rpm
  • Maximum Speed
    2.420 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)