Motion
22330-E1-K-C3

FAG (SCHAEFFLER)
22330-E1-K-C3

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #06603466
MFR #22330-E1-K-C3
Price$4,549.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22330-E1-K-C3

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #06603466
MFR #22330-E1-K-C3

Mfr description
22330-E1-XL-K-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,549.18/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    108 mm
  • Weight
    89.172 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 223..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2290 rpm
  • Maximum Speed
    2290 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
  • UPC_NO
    4026677833389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)