Motion
2310-TVH-C3

FAG (SCHAEFFLER)
2310-TVH-C3

Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 40 mm Width, Open, C3
MI ITEM #06603482
MFR #2310-TVH-C3
List Price$575.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2310-TVH-C3

Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 40 mm Width, Open, C3
MI ITEM #06603482
MFR #2310-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$575.95/each for your price

Overview

Mfr description
2310-TVH-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    –30 °C to +150 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Max Rpm
    6300 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Polyamide 66
  • Fillet Radius
    2 mm
  • Series
    23
  • Standards Met
    DIN 630
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801191777
  • UPC_NO
    4012801191777
  • Description
    2310-TVH-C3
  • Manufacturer Catalog Number
    2310-TVH-C3
  • Radial Dynamic Load Capacity
    66000 N
  • Radial Static Load Capacity
    20100 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing features a straight 50 mm bore, open closure, 110 mm outside diameter, and 40 mm width for high capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text