Motion
2311-K-TVH-C3

FAG (SCHAEFFLER)
2311-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width, Open, C3
Mi Item #06603484
MFR #2311-K-TVH-C3
Price$557.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2311-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width, Open, C3
Mi Item #06603484
MFR #2311-K-TVH-C3

Mfr description
2311-K-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.95/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    2311-K-TVH-C3
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing includes a tapered 1:12 55 mm bore, open closure, 120 mm outside diameter, and 43 mm width for demanding loads.
  • Manufacturer Catalog Number
    2311-K-TVH-C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801191791
  • Max Rpm
    5700 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    77000 N
  • Radial Static Load Capacity
    23800 N
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801191791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)