Motion
23328-AS-MA-T41A-C3

FAG (SCHAEFFLER)
23328-AS-MA-T41A-C3

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Open, C3
MI ITEM #06603496
MFR #23328-AS-MA-T41A-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23328-AS-MA-T41A-C3

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Open, C3
MI ITEM #06603496
MFR #23328-AS-MA-T41A-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23328-E1A-XL-MA1-T41A-C4 SPHERICALVIB.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2000 rpm
  • Bearing Material
    Steel
  • Fillet Radius
    4.00 mm
  • Series
    233
  • UPC_NO
    4012801298872
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought