Motion
239/670-B-K-MB-C3

FAG (SCHAEFFLER)
239/670-B-K-MB-C3

Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06603498
MFR #239/670-B-K-MB-C3
Price$139,823.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/670-B-K-MB-C3

Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06603498
MFR #239/670-B-K-MB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139,823.49/each

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    900 mm
  • Overall Width  
    170 mm
  • Weight
    670.204 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearings 239..-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    710 rpm
  • Maximum Speed
    710 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239

Overview

Mfr description
239/670-B-K-MB-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought