Motion
23944-S-MB-C3

FAG (SCHAEFFLER)
23944-S-MB-C3

Spherical Roller Bearing - 220 mm ID, 300 mm OD, 60 mm Width, Straight Bore, Open, C3
Mi Item #06603500
MFR #23944-S-MB-C3
Price$4,041.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23944-S-MB-C3

Spherical Roller Bearing - 220 mm ID, 300 mm OD, 60 mm Width, Straight Bore, Open, C3
Mi Item #06603500
MFR #23944-S-MB-C3

Mfr description
23944-S-MB-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,041.26/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    60 mm
  • Weight
    27337 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    610000 N
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2600 rpm
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    239
  • Static Load Capacity
    1240000 N
  • UPC_NO
    4012801193825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)