Motion
23956-K-MB
Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #06603503
MFR #23956-K-MB
List Price$9,110.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 280 mm ID, 380 mm OD, 75 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #06603503
MFR #23956-K-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,110.96/each for your price

Overview

Mfr description
23956-K-MB

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2.000 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    2.1 mm
  • Series
    239
  • Weight
    52.812 lbs
  • Maximum Speed
    2.000 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 239..-K-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought