Motion
23960-B-K-MB

FAG (SCHAEFFLER)
23960-B-K-MB

Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #06603504
MFR #23960-B-K-MB
Price$17,057.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23960-B-K-MB

Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #06603504
MFR #23960-B-K-MB

Mfr description
23960-B-K-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,057.44/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    90 mm
  • Weight
    83.39 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearings 239..-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1.780 rpm
  • Maximum Speed
    1.780 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)