1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
23984-K-MB-C3
Spherical Roller Bearing - 420 mm ID, 560 mm OD, 106 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
06603507
MFR #
23984-K-MB-C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 23984-K-MB-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
23984-K-MB-C3
Spherical Roller Bearing - 420 mm ID, 560 mm OD, 106 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
06603507
MFR #
23984-K-MB-C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23984-K-MB-C3 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
420 mm
Outside Diameter
560 mm
Overall Width
106 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought