Motion
23992-B-K-MB-T52BW

FAG (SCHAEFFLER)
23992-B-K-MB-T52BW

Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #06603510
MFR #23992-B-K-MB-T52BW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23992-B-K-MB-T52BW

Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #06603510
MFR #23992-B-K-MB-T52BW

Mfr description
23992-B-K-MB-T52BW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    118 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1080 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    4012801300452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)