Motion
24096-BEA-XL-MB1-C3

FAG (SCHAEFFLER)
24096-BEA-XL-MB1-C3

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Straight Bore, Open, C3
MI ITEM #06603521
MFR #24096-BEA-XL-MB1-C3
List Price$91,258.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24096-BEA-XL-MB1-C3

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Straight Bore, Open, C3
MI ITEM #06603521
MFR #24096-BEA-XL-MB1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91,258.02/each for your price

Overview

Mfr description
24096-BEA-XL-MB1-C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    770 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    5 mm
  • Series
    240
  • Weight
    616.191 lbs
  • Maximum Speed
    770 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 240..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text