Motion
24164-BE-XL-K30-C3

FAG (SCHAEFFLER)
24164-BE-XL-K30-C3

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #06603523
MFR #24164-BE-XL-K30-C3
Price$67,994.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24164-BE-XL-K30-C3

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #06603523
MFR #24164-BE-XL-K30-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67,994.41/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    218 mm
  • Weight
    432.106 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 241..-BE-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1010 rpm
  • Maximum Speed
    1010 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241

Overview

Mfr description
24164-BE-XL-K30-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought