Motion
29360-E1-XL

FAG (SCHAEFFLER)
29360-E1-XL

Thrust Bearing - 300 mm Bore, 480 mm OD
MI ITEM #06603530
MFR #29360-E1-XL
Your Price$19,309.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29360-E1-XL

Thrust Bearing - 300 mm Bore, 480 mm OD
MI ITEM #06603530
MFR #29360-E1-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,309.71/each(List $24,137.13)

Overview

Mfr description
29360-E1-XL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Cage Material
    Sheet metal
  • Series
    293
  • Manufacturer Product Page
  • Weight
    145.725 lbs
  • Max Operating Temperature
    392 °F
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text