Motion
29472-E1-XL-MB

FAG (SCHAEFFLER)
29472-E1-XL-MB

Thrust Bearing - 360 mm Bore, 640 mm OD
Mi Item #06603534
MFR #29472-E1-XL-MB
Price$98,230.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29472-E1-XL-MB

Thrust Bearing - 360 mm Bore, 640 mm OD
Mi Item #06603534
MFR #29472-E1-XL-MB

Mfr description
29472-E1-XL-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98,230.25/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    640 mm
  • Weight
    507.327 lbs

Details

  • Cage Material
    Solid Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    294
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)