Motion
29480-E1-MB

FAG (SCHAEFFLER)
29480-E1-MB

Spherical Roller Thrust Bearing - 400 mm Bore, 710 mm OD, 185 mm Width, Steel Material
MI ITEM #06603535
MFR #29480-E1-MB
List Price$107,671.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29480-E1-MB

Spherical Roller Thrust Bearing - 400 mm Bore, 710 mm OD, 185 mm Width, Steel Material
MI ITEM #06603535
MFR #29480-E1-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107,671.61/each for your price

Overview

Mfr description
29480-E1-XL-MB

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Bearing Material
    Steel
  • Max Rpm
    870 rpm
  • Series
    294
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802190823
  • UPC_NO
    4012802190823
  • Weight
    308 kg
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    8200000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text