Motion
32008-X-XL-P5

FAG (SCHAEFFLER)
32008-X-XL-P5

40 mm Bore, 68 mm OD, 19 mm Width
Mi Item #06603540
MFR #32008-X-XL-P5
Price$150.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
32008-X-XL-P5

40 mm Bore, 68 mm OD, 19 mm Width
Mi Item #06603540
MFR #32008-X-XL-P5

Mfr description
32008-X-XL-P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    68 mm
  • Overall Width
    19 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)