Motion
3804-B-2RSR-TVH

FAG (SCHAEFFLER)
3804-B-2RSR-TVH

Angular Contact Bearing - 20 mm Bore, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
MI ITEM #06603555
MFR #3804-B-2RSR-TVH
Price$97.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3804-B-2RSR-TVH

Angular Contact Bearing - 20 mm Bore, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
MI ITEM #06603555
MFR #3804-B-2RSR-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.57/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    3804-B-2RSR-TVH RADIAL BALL BRG
  • Manufacturer Catalog
  • Max Rpm
    10700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5600 N
  • Radial Static Load Capacity
    4750 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    38
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4047643139267

Overview

Mfr description
3804-B-2RSR-TVH RADIAL BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought