Motion
51172-MP
Ball Thrust Bearing - Single-Direction, 360 mm Bore, 440 mm OD, 65 mm Width, Separable
MI ITEM #06603557
MFR #51172-MP
List Price$20,001.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 360 mm Bore, 440 mm OD, 65 mm Width, Separable
MI ITEM #06603557
MFR #51172-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,001.23/each for your price

Overview

Mfr description
51172-MP

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Static Load Capacity
    454136.691 lbf
  • Dynamic Load Capacity
    91052.158 lbf
  • Radial Dynamic Load Capacity
    405000 N
  • Operating Temperature Range
    -22 to 392 °F
  • Max Rpm
    1110 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Fillet Radius
    2 mm
  • Series
    511
  • Manufacturer Upc Number
    4012801351492
  • UPC_NO
    4012801351492
  • Weight
    46.297 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text