Motion
51180-MP
Thrust Bearing - Single-Direction, 400 mm Bore, 480 mm OD
MI ITEM #06603558
MFR #51180-MP
Price$21,576.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 400 mm Bore, 480 mm OD
MI ITEM #06603558
MFR #51180-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,576.13/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    480 mm
  • Weight
    50.927 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    511
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
51180-MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text