Motion
51184-MP
Ball Thrust Bearing - Single-Direction, 420 mm Bore, 500 mm OD, 65 mm Width, Separable
MI ITEM #06603559
MFR #51184-MP
List Price$41,105.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 420 mm Bore, 500 mm OD, 65 mm Width, Separable
MI ITEM #06603559
MFR #51184-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41,105.41/each for your price

Overview

Mfr description
51184-MP

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    440000 N
  • Bearing Material
    52100 Steel
  • Fillet Radius
    2 mm
  • Manufacturer Upc Number
    4012801351560
  • UPC_NO
    4012801351560
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text