Motion
52212
Ball Thrust Bearing - Double-Direction, 50 mm Bore, 95 mm OD, 46 mm Width, Separable
Mi Item #06603562
MFR #52212
Price$613.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 50 mm Bore, 95 mm OD, 46 mm Width, Separable
Mi Item #06603562
MFR #52212

Mfr description
52212
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.53/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    46 mm
  • Weight
    2.46 lbs

Details

  • Bearing Material
    52100 Steel
  • Cage Material
    Steel Sheet Metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    13938.849 lbf
  • Manufacturer Upc Number
    4012801322256
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -22 to 302 °F
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    62000 N
  • Separable Or Banded
    Separable
  • Series
    522
  • Static Load Capacity
    31250 lbf
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801322256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)