Motion
52216
Ball Thrust Bearing - Double-Direction, 65 mm Bore, 115 mm OD, 48 mm Width, Separable
MI ITEM #06603563
MFR #52216
List Price$924.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 65 mm Bore, 115 mm OD, 48 mm Width, Separable
MI ITEM #06603563
MFR #52216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$924.56/each for your price

Overview

Mfr description
52216

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Static Load Capacity
    42940.647 lbf
  • Dynamic Load Capacity
    16861.511 lbf
  • Radial Dynamic Load Capacity
    75000 N
  • Operating Temperature Range
    -22 to 302 °F
  • Max Rpm
    3700 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Steel Sheet Metal
  • Fillet Radius
    1 mm
  • Series
    522
  • Manufacturer Upc Number
    4012801198769
  • UPC_NO
    4012801198769
  • Weight
    3.457 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text