Motion
52240-MP
Ball Thrust Bearing - Double-Direction, 170 mm Bore, 280 mm OD, 109 mm Width, Separable
MI ITEM #06603569
MFR #52240-MP
Price$24,799.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 170 mm Bore, 280 mm OD, 109 mm Width, Separable
MI ITEM #06603569
MFR #52240-MP

Mfr description
52240-MP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,799.64/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    109 mm
  • Weight
    50.512 lbs

Details

  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    76438.849 lbf
  • Manufacturer Upc Number
    4012801322355
  • Max Rpm
    1510 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    340000 N
  • Separable Or Banded
    Separable
  • Series
    522
  • Static Load Capacity
    274280.576 lbf
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801322355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)