Motion
54305
Thrust Bearing - Double-Direction, 20 mm Bore, 52 mm OD
MI ITEM #06603577
MFR #54305
Price$403.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Double-Direction, 20 mm Bore, 52 mm OD
MI ITEM #06603577
MFR #54305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$403.55/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Weight
    10.688 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    543
  • Thrust Bearing Type
    Double-Direction

Overview

Mfr description
54305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought