1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
6011-Z
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
06603593
MFR #
6011-Z
Price
$157.61
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
FAG (SCHAEFFLER) 6011-Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
6011-Z
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
06603593
MFR #
6011-Z
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$157.61
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
55 mm
Outside
Diameter
90 mm
Overall
Width
18 mm
Details
Bore Type
Straight
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Overview
Mfr description
6011-Z
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought