Motion
6019-2Z
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #06603607
MFR #6019-2Z
Price$529.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #06603607
MFR #6019-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$529.50/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6019-2Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought