Motion
61936
Radial & Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
Mi Item #06603624
MFR #61936
Price$5,420.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Open, Without Snap Ring
Mi Item #06603624
MFR #61936

Mfr description
61936
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,420.57/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)