Motion
6200-C-HRS-C3

FAG (SCHAEFFLER)
6200-C-HRS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06603626
MFR #6200-C-HRS-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6200-C-HRS-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06603626
MFR #6200-C-HRS-C3

Mfr description
6200-C-HRS-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6200-C-HRS-C3
  • Internal Clearance
    C3
  • Long Description
    The 6200-C-HRS-C3 is a 10 mm bore radial/deep groove ball bearing with 30 mm OD, 9 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6200-C-HRS-C3
  • Manufacturer Upc Number
    4012802383553
  • Max Rpm
    27000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6600 N
  • Radial Static Load Capacity
    2600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802383553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)