Motion
6211-P6
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #06603634
MFR #6211-P6
List Price$811.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #06603634
MFR #6211-P6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$811.94/each for your price

Overview

Mfr description
6211-TB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Fillet Radius
    1.5 mm
  • Manufacturer Catalog Number
    6211-P6
  • Manufacturer Upc Number
    4012801276351
  • UPC_NO
    4012801276351
  • Description
    6211-TB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6211-P6 is a 55 mm bore radial/deep groove ball bearing with 100 mm OD, 21 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text