Motion
6214-2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #06603642
MFR #6214-2Z
Price$267.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #06603642
MFR #6214-2Z

Mfr description
6214-2Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.46/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6214-2Z
  • Long Description
    The 6214-2Z is a 70 mm bore radial/deep groove ball bearing with 125 mm OD, 24 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6214-2Z
  • Manufacturer Upc Number
    4012801203364
  • Max Rpm
    7000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    66000 N
  • Radial Static Load Capacity
    44000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801203364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)