Motion
62211-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #06603666
MFR #62211-2RSR
Price$408.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #06603666
MFR #62211-2RSR

Mfr description
62211-2RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.95/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    62211-2RSR
  • Long Description
    The 62211-2RSR is a 55 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    62211-2RSR
  • Manufacturer Upc Number
    4012801164801
  • Max Rpm
    3900 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    44500 N
  • Radial Static Load Capacity
    29000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801164801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)