Motion
7206-B-XL-TVP-P5-UL

FAG (SCHAEFFLER)
7206-B-XL-TVP-P5-UL

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #06603717
MFR #7206-B-XL-TVP-P5-UL
Price$794.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7206-B-XL-TVP-P5-UL

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #06603717
MFR #7206-B-XL-TVP-P5-UL

Mfr description
7206-B-XL-TVP-P5-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.24/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.432 lbs, 0.196 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    15,800 rpm
  • Maximum Operating RPM
    15800 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23100 N, 5193.1 lbf
  • Radial Static Load Capacity
    14100 N, 3169.8 lbf
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)