Motion
7224-B-XL-TVP-UA

FAG (SCHAEFFLER)
7224-B-XL-TVP-UA

Angular Contact Bearing - Without Snap Ring
Mi Item #06603726
MFR #7224-B-XL-TVP-UA
Price$1,602.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7224-B-XL-TVP-UA

Angular Contact Bearing - Without Snap Ring
Mi Item #06603726
MFR #7224-B-XL-TVP-UA

Mfr description
7224-B-XL-TVP-UA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,602.01/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)