Motion
AH2332
Withdrawal Sleeve - 1:12 Taper
MI ITEM #06603745
MFR #AH2332
Price$2,640.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 1:12 Taper
MI ITEM #06603745
MFR #AH2332

Mfr description
AH2332
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,640.37/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Thread Size  
    M180 x 3

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)