Motion
AH2340
Withdrawal Sleeve - 170 mm Length, 1:12 Taper
Mi Item #06603748
MFR #AH2340
Price$5,385.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 170 mm Length, 1:12 Taper
Mi Item #06603748
MFR #AH2340

Mfr description
AH2340
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,385.52/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Overall Length  
    170 mm
  • Thread Size  
    Tr220x4 mm

Details

  • Manufacturer Upc Number
    4012801208543
  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:12
  • UPC_NO
    4012801208543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)