Motion
AH24124
Withdrawal Sleeve - 93 mm Length, 1:30 Taper
MI ITEM #06603760
MFR #AH24124
Price$1,029.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 93 mm Length, 1:30 Taper
MI ITEM #06603760
MFR #AH24124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,029.49/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    93 mm
  • Thread Size  
    M130x2

Details

  • Manufacturer Upc Number
    4012801307673
  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:30
  • UPC_NO
    4012801307673

Overview

Mfr description
AH24124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought