Motion
AH24134
Withdrawal Sleeve - 1:30 Taper
Mi Item #06603765
MFR #AH24134
Price$4,733.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 1:30 Taper
Mi Item #06603765
MFR #AH24134

Mfr description
AH24134
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,733.39/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Thread Size  
    M180 x 3

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)