Motion
AH24140
Withdrawal Sleeve - 1:30 Taper
Mi Item #06603767
MFR #AH24140
Price$5,340.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 1:30 Taper
Mi Item #06603767
MFR #AH24140

Mfr description
AH24140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,340.68/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Thread Size  
    Tr210x4

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)