Motion
AH3048-H
Withdrawal Sleeve - 116 mm Length, 1:12 Taper
Mi Item #06603776
MFR #AH3048-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 116 mm Length, 1:12 Taper
Mi Item #06603776
MFR #AH3048-H

Mfr description
AH3048-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    116 mm
  • Thread Size  
    Tr260x4 mm

Details

  • Manufacturer Upc Number
    4026677179432
  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:12
  • UPC_NO
    4026677179432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)