1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AH3136A
Withdrawal Sleeve - 116 mm Length, 1:12 Taper
MI ITEM #
06603786
MFR #
AH3136A
Price
$3,775.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AH3136A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AH3136A
Withdrawal Sleeve - 116 mm Length, 1:12 Taper
MI ITEM #
06603786
MFR #
AH3136A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,775.18
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
170 mm
Overall
Length
116 mm
Thread
Size
M190 x 3
Details
Manufacturer Upc Number
4012801208734
Product Type
Withdrawal Sleeves
Series
AH
Taper
1:12
UPC_NO
4012801208734
Overview
Mfr description
AH3136A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought