Specifications
Dimensions
- Overall Length145 mm
- Thread SizeTr240x4 mm
Details
- Manufacturer Upc Number4012801308175
- Product TypeWithdrawal Sleeves
- SeriesAH
- Taper1:12
- UPC_NO4012801308175
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)