Motion
AHX3030
Withdrawal Sleeve - 1:12 Taper
MI ITEM #06603800
MFR #AHX3030
Price$2,633.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 1:12 Taper
MI ITEM #06603800
MFR #AHX3030

Mfr description
AHX3030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,633.17/each

Specifications

Dimensions

  • Bore Diameter
    145 mm
  • Thread Size  
    M160x3

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)