Motion
H2305
Adapter Sleeve - 20 mm Bore Dia., 35 mm Overall Length, M25 x 1.5 Thread Size
Mi Item #06603814
MFR #H2305
Price$109.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 20 mm Bore Dia., 35 mm Overall Length, M25 x 1.5 Thread Size
Mi Item #06603814
MFR #H2305

Mfr description
H2305
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.56/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Overall Length  
    35 mm
  • Thread Size  
    M25x1.5

Details

  • Lock Nut Number
    KM5
  • Lock Washer Number
    MB5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801170529
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801170529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)