Motion
H2322
Adapter Sleeve - 100 mm Bore Dia., 105 mm Overall Length, M110x2 Thread Size
Mi Item #06603817
MFR #H2322
Price$609.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 100 mm Bore Dia., 105 mm Overall Length, M110x2 Thread Size
Mi Item #06603817
MFR #H2322

Mfr description
H2322 ADAPTER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.86/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Length  
    105 mm
  • Thread Size  
    M110x2

Details

  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801216746
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801216746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)