Specifications
Dimensions
- Bore Diameter240 mm
- Overall Length211 mm
- Thread SizeTr260x4
Details
- Lock Nut NumberHM52T
- Lock Washer NumberMB52
- Manufacturer Product Page
- Manufacturer Upc Number4012801311106
- Product TypeAdapter Sleeves
- SeriesH
- Taper1:12
- UPC_NO4012801311106
Overview
Mfr description
H2352X